
- Solenoid Valve
- SAE Port Type
Model No. | SBV11-10V-C-S8T-12BNH-00 |
Temperature Range [Max] | 212 °F |
Valve Torque into Cavity | 68 to 75 Nm |
Port Type | SAE |
Installation | Screw-in Cartridge |
No. of Housing Ports | 2 |
Flow [Max] | 20 gal/min |
Recommend Filtration Level | 18/16/13 microns |
Connector Type | Deutsch Male |
Housing Material | Steel |
Cavity | C-10-2 |
Temperature Range [Min] | -40 °F |
Seal Material | Viton |
Pressure [Max] | 5000 psi |
No. of Valve Ports | 2 |
Valve Voltage Rating | 12 VDC |
Port Size | SAE-8 |
Weight | 0.0 LB |
