
- Solenoid Valve
- 2-Way, Normally Open Poppet Valve Type
- SAE Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in solenoid cartridge valve. In the de-energized position, this valve allows bi-directional flow between port 1 and port 2. In the energized position, flow is blocked from port 2 to port 1, and is allowed from port 1 to port 2 when coil forces are overcome.
caution
- Steel housings must be used for operating pressures above 3,000 psi
Operation | Solenoid Operated |
Cartridge Valve Series | SV13-10-O |
Temperature Range [Min] | -40 °F |
Series | 10 Series |
Cavity | C-10-2 |
Valve Voltage Rating | 24 VDC |
Housing No. | 02-175101 |
Pressure [Max] | 5000 psi |
Installation | Screw-in Cartridge |
Seal Material | Viton |
Coil Series | 10 Series, 29 W |
No. of Housing Ports | 2 |
Watt Rating | 29 W |
Filter Option | None |
Manual Override | No Manual Override |
Poppet/Spool | Poppet |
Size Designation | 10 |
Seal Kit Buna | 565803 |
Port Type | SAE |
Seal Kit Viton | 566086 |
Flow [Max] | 12 gal/min |
Bi-Directional (2-Way Valves) | No |
Connector Type | DIN 43650-A |
Valve Torque into Cavity | 68 to 75 Nm |
Actuation | Pilot Operated |
Housing Material | Steel |
Port Size | SAE-8 |
Recommend Filtration Level | 18/16/13 microns |
Temperature Range [Max] | 212 °F |
No. of Valve Ports | 2 |
Valve Type | 2-Way, Normally Open Poppet |
Model No. | SV13-10V-0-S8T-24DGH |
Weight | 0.0 LB |
