
- Pressure Control Valve
- Pressure Relief Valve Type
- RV1-8 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
Port Size | Cartridge Only |
Manufacturer Part No. | RV1-8-C-0-50/45 |
Housing Material | Cartridge Only |
Cracking Pressure [Min] | 1500 psi |
Pressure Setting | 4500 psi |
Cracking Pressure [Max] | 5000 psi |
Seal Kit Viton | 02-165877 |
Series | RV1-8 |
Operation | Direct Acting |
Adjustment Type | Cap |
Seal Kit Buna | 02-165875 |
Model No. | RV1-8-C-0-50/45 |
Type | Pressure Relief Valve |
Flow [Max] | 4 gal/min |
Seal Material | Buna-N |
Pressure [Max] | 4000 psi |
Cavity | C-8-2 |
Weight | 0.43 LB |
