
- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV1-10 Series
- SAE-6 Port Size
- SAE Port Type
Type | Pressure Reducing/Relieving Valve |
Flow [Max] | 4 gal/min |
Style | Spool |
Recommend Filtration Level | 18/16/13 microns |
Series | PRV1-10 |
Pressure [Max] | 2300 psi |
Port Type | SAE |
No. of Valve Ports | 3 |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 248 °F |
Valve Material | Aluminum |
Port Size | SAE-6 |
Operating Pressure [Min] | 100 psi |
Seal Material | Buna-N |
Adjustment Type | Knob |
Operating Pressure [Max] | 580 psi |
Model No. | PRV1-10-K-6H-6/ |
Housing Material | Aluminum |
Installation | Screw-in Cartridge |
Pilot Ratio | 100:1 |
Cavity | C-10-3 |
Operation | Direct Acting |
Weight | 0.0 LB |
