
- Solenoid Valve
- 2-Way, Normally Closed Poppet Valve Type
- SAE Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, poppet-type, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, the poppet lifts to allow flow in either direction.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Cavity | C-12-2 |
Bi-Directional (2-Way Valves) | No |
Seal Material | Buna-N |
Pressure [Max] | 3000 psi |
Actuation | Pilot Operated |
Installation | Screw-in Cartridge |
Cartridge Valve Series | SV3-12-C |
Temperature Range [Min] | -40 °F |
Series | J Series |
Temperature Range [Max] | 248 °F |
No. of Housing Ports | 2 |
Size Designation | 12 |
Housing No. | 02-160644 |
Port Type | SAE |
Model No. | SV3-12-C-A12T-12DG |
Valve Voltage Rating | 12 VDC |
Seal Kit Viton | 02-165888 |
Seal Kit Buna | 02-165889 |
Poppet/Spool | Poppet |
Filter Option | None |
Coil Series | Use J Series, 23 W |
Recommend Filtration Level | 18/16/13 microns |
Flow [Max] | 30 gal/min |
Valve Torque into Cavity | Aluminum Housing: 81 to 95 Nm, Steel Housing: 102 to 115 Nm |
Operation | Solenoid Operated |
Housing Material | Aluminum |
Manual Override | No Manual Override |
No. of Valve Ports | 2 |
Watt Rating | 23 W |
Valve Type | 2-Way, Normally Closed Poppet |
Connector Type | DIN 43650-A |
Port Size | SAE-12 |
Weight | 0.0 LB |
