
- Solenoid Valve
- 2-Way, Normally Open Poppet Valve Type
- SAE Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in cartridge solenoid valve. In the de-energized position, flow can pass through the valve from port 1 to port 2, or from port 2 to port 1. In the energized position, flow is blocked from port 2 to port 1, and allowed from port 1 to port 2 when the coil force is overcome.
caution
- Steel housings must be used for operating pressures above 3,000 psi
No. of Valve Ports | 2 |
Actuation | Pilot Operated |
Poppet/Spool | Poppet |
Cavity | C-12-2 |
Housing No. | 02-160644 |
No. of Housing Ports | 2 |
Housing Material | Aluminum |
Flow [Max] | 30 gal/min |
Model No. | SV3-12-0-A12T-12DG |
Seal Kit Viton | 02-165888 |
Seal Kit Buna | 02-165889 |
Port Type | SAE |
Cartridge Valve Series | SV3-12-O |
Filter Option | None |
Temperature Range [Min] | -40 °F |
Pressure [Max] | 3000 psi |
Bi-Directional (2-Way Valves) | No |
Connector Type | DIN 43650-A |
Coil Series | Use J Series, 23 W |
Valve Voltage Rating | 12 VDC |
Valve Torque into Cavity | 81 to 95 Nm |
Seal Material | Buna-N |
Series | J Series |
Manual Override | No Manual Override |
Size Designation | 12 |
Temperature Range [Max] | 248 °F |
Watt Rating | 23 W |
Valve Type | 2-Way, Normally Open Poppet |
Operation | Solenoid Operated |
Recommend Filtration Level | 17/15/12 Microns |
Installation | Screw-in Cartridge |
Port Size | SAE-12 |
Weight | 0.0 LB |
