
- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
- SAE Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, poppet-type, pilot-operated, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, bi-directional flow is allowed between port 1 and port 2.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Valve Type | 2-Way, 2-Position, Normally Closed |
Cavity | C-16-2 |
Port Size | SAE-12 |
Valve Voltage Rating | 12 VDC |
Bi-Directional (2-Way Valves) | No |
Filter Option | None |
Operation | Solenoid Operated |
Series | J Series |
Housing Material | Aluminum |
Size Designation | 16 |
Seal Material | Buna-N |
Cartridge Valve Series | SV1-16-C |
Poppet/Spool | Poppet |
Model No. | SV1-16-C-12H-12DG |
Housing No. | 566113 |
Coil Series | Use J Series, 23 W |
Seal Kit Viton | 02-889609 |
Temperature Range [Min] | -40 °F |
Actuation | Pilot Operated |
Seal Kit Buna | 565810 |
Watt Rating | 23 W |
Flow [Max] | 35 gal/min |
Port Type | SAE |
Connector Type | DIN 43650-A |
Manual Override | No Manual Override |
Pressure [Max] | 3000 psi |
Temperature Range [Max] | 248 °F |
Weight | 3.76 LB |
