
- Pressure Control Valve
- Pressure Relief Valve Type
- RV5-16 Series
- SAE-12 Port Size
- SAE Port Type
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
Port Size | SAE-12 |
Manufacturer Part No. | RV5-16-S-12H-60/32 |
Cracking Pressure [Min] | 1000 psi |
Seal Material | Buna-N |
Cracking Pressure [Max] | 6000 psi |
Pressure [Max] | 5000 psi |
Cavity | C-16-2 |
Housing Material | Aluminum |
Operation | Pilot Operated |
Pressure Setting | 3200 psi |
Type | Pressure Relief Valve |
Model No. | RV5-16-S-12H-60/32 |
Body Type | 7 |
Seal Kit Buna | 889631 |
Series | RV5-16 |
Flow [Max] | 80 gal/min |
Seal Kit Viton | 889635 |
Adjustment Type | Screw |
Port Type | SAE |
Weight | 1.57 LB |
