
- Solenoid Valve
- SAE Port Type
- Direct Acting Actuation
Manual Override | Knob Type Override |
Pressure [Max] | 3000 psi |
No. of Housing Ports | 2 |
Flow [Max] | 6 gal/min |
Actuation | Direct Acting |
Installation | Screw-in Cartridge |
No. of Valve Ports | 2 |
Housing Material | Aluminum |
Valve Voltage Rating | 240 VAC |
Recommend Filtration Level | 18/16/13 microns |
Series | J Series |
Port Type | SAE |
Seal Material | Buna-N |
Temperature Range [Max] | 248 °F |
Temperature Range [Min] | -40 °F |
Model No. | SV4-10-CM-8H-240AG |
Valve Torque into Cavity | 45 to 54 Nm |
Cavity | C-10-2 |
Watt Rating | 23 W |
Connector Type | DIN 43650-A |
Port Size | SAE-8 |
Weight | 0.0 LB |
