
- Solenoid Valve
- 2-Way, 2-Position, Normally Closed, Bi-Directional Valve Type
- SAE Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, bi-directional, normally-closed, poppet-type, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, flow is allowed in both directions.
caution
- Steel housings must be used for operating pressures above 3,000 psi
Manual Override | No Manual Override |
Coil Series | 10 Series, 29 W |
Temperature Range [Min] | -40 °F |
Cavity | C-12-2 |
Series | 10 Series |
Temperature Range [Max] | 212 °F |
Watt Rating | 29 W |
Pressure [Max] | 3000 psi |
Model No. | SBV11-12V-C-A12T-24DGH |
Housing Material | Aluminum |
Valve Type | 2-Way, 2-Position, Normally Closed, Bi-Directional |
Poppet/Spool | Poppet |
Connector Type | DIN 43650 |
Bi-Directional (2-Way Valves) | Yes |
Seal Material | Viton |
Valve Voltage Rating | 24 VDC |
Housing No. | 02-160644 |
Flow [Max] | 30 gal/min |
Port Type | SAE |
Actuation | Pilot Operated |
Size Designation | 12 |
Cartridge Valve Series | SBV11-12-C |
Seal Kit Viton | 02-165888 |
Filter Option | None |
Operation | Solenoid Operated |
Seal Kit Buna | 02-165889 |
Port Size | SAE-12 |
Weight | 0.0 LB |
