
- Pressure Control Valve
- Pressure Relief Valve Type
- RV1-8 Series
- SAE-4 Port Size
- SAE Port Type
caution
- Steel housings must be used for operating pressures above 3,000 psi
Pressure [Max] | 4000 psi |
Manufacturer Part No. | RV1-8-C-A4T-36/ |
Model No. | RV1-8-C-A-4T-36/ |
Series | RV1-8 |
Seal Material | Buna-N |
Port Size | SAE-4 |
Pressure Setting | 1800 psi |
Operation | Direct Acting |
Flow [Max] | 6 gal/min |
Adjustment Type | Cap |
Port Type | SAE |
Type | Pressure Relief Valve |
Cracking Pressure [Max] | 3600 psi |
Seal Kit Viton | 02-165877 |
Cavity | C-8-2 |
Cracking Pressure [Min] | 300 psi |
Housing Material | Aluminum |
Seal Kit Buna | 02-165875 |
Weight | 0.43 LB |
