
- Solenoid Valve
- 2-Way, Normally Open Poppet Valve Type
- SAE Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in solenoid cartridge valve. In the de-energized position, this valve allows bi-directional flow between port 1 and port 2. In the energized position, flow is blocked from port 2 to port 1, and is allowed from port 1 to port 2 when coil forces are overcome.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Temperature Range [Min] | -40 °F |
No. of Valve Ports | 2 |
Temperature Range [Max] | 248 °F |
Pressure [Max] | 3000 psi |
Seal Kit Viton | 566086 |
Cartridge Valve Series | SV3-10-O |
Series | J Series |
Coil Series | Use J Series, 23 W |
Valve Voltage Rating | 120 VAC |
Housing No. | 876701 |
Connector Type | DIN 43650-A |
Size Designation | 10 |
Seal Material | Buna-N |
Manual Override | Push Type Override |
Installation | Screw-in Cartridge |
Valve Torque into Cavity | 47 to 54 Nm |
Valve Type | 2-Way, Normally Open Poppet |
Housing Material | Aluminum |
Poppet/Spool | Poppet |
Port Type | SAE |
Watt Rating | 23 W |
Filter Option | None |
Actuation | Pilot Operated |
Model No. | SV3-10-0P-8H-120AG |
No. of Housing Ports | 2 |
Operation | Solenoid Operated |
Flow [Max] | 12 gal/min |
Bi-Directional (2-Way Valves) | No |
Recommend Filtration Level | 18/16/13 microns |
Cavity | C-10-2 |
Port Size | SAE-8 |
Seal Kit Buna | 565803 |
Weight | 0.0 LB |
