
- Pressure Control Valve
- Pressure Relief Valve Type
- RV5-16 Series
- SAE-12 Port Size
- SAE Port Type
caution
- All conveyor troughs should have some type of cover not only to keep material inside the trough and to protect material in the trough from outside elements, but also as a safety precaution.
Manufacturer Part No. | RV5-16V-K-S12T-60/ |
Cavity | C-16-2 |
Series | RV5-16 |
Port Size | SAE-12 |
Port Type | SAE |
Cracking Pressure [Max] | 6000 psi |
Model No. | RV5-16V-K-S12T-60/ |
Body Type | 7 |
Pressure Setting | 3500 psi |
Seal Kit Buna | 889631 |
Adjustment Type | Knob |
Cracking Pressure [Min] | 1000 psi |
Housing Material | Steel |
Seal Kit Viton | 889635 |
Operation | Pilot Operated |
Seal Material | Viton |
Pressure [Max] | 5000 psi |
Type | Pressure Relief Valve |
Flow [Max] | 80 gal/min |
Weight | 1.57 LB |
