
- SV1-8-3 Series 3-Way, 2-Position Direct Acting Solendoid Cartridge Valve
- Spool Type
- 3 gal/min
- C-8-3 Cavity
- Aluminum Housing
description
- Three-way, two-position, direct-acting, spool-type solenoid valve. In the de-energized position, it allows flow from port 2 to port 1 while port 3 is blocked. In the energized position, flow is allowed from port 1 to port 2 while port 2 is blocked.
applications
- Can be used in applications requiring separate pressure and tank lines, such as single acting cylinder
- Any other applications where a three-way, two-position solenoid valve is needed
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Flow [Max] | 3 gal/min |
Housing No. | 02-160742 |
Temperature Range [Max] | 248 °F |
Bi-Directional (2-Way Valves) | No |
Coil Series | 8 Series, 20 W |
Filter Option | None |
Connector Type | DIN 43650 |
Poppet/Spool | Spool |
Valve Type | 3-Way, Spool |
Seal Kit Viton | 02-160756 |
Port Type | SAE |
Valve Voltage Rating | 12 VDC |
Seal Kit Buna | 02-160755 |
Cavity | C-8-3 |
Operation | Solenoid Operated |
Housing Material | Aluminum |
Cartridge Valve Series | SV1-8-3 |
Port Size | SAE-6 |
Actuation | Direct Acting |
Series | SV1-8-3 |
Pressure [Max] | 3000 psi |
Temperature Range [Min] | -40 °F |
Manual Override | Knob Type Override |
Size Designation | 8 |
Seal Material | Buna-N |
Weight | 0.0 LB |
