
- Solenoid Valve
- 2-Way, 2-Position, Normally Open, Bi-Directional Valve Type
- SAE Port Type
- Pilot Operated Actuation
- Poppet
description
- Bi-directional, two-way, two-position, normally-open, poppet type, screw-in cartridge, solenoid valve. In the de-energized position, flow is allowed in both directions. In the energized position, flow is blocked in both directions.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
Connector Type | DIN 43650-A |
Seal Kit Viton | 02-160778 |
Recommend Filtration Level | 18/16/13 microns |
Manual Override | No Manual Override |
Cavity | C-8-2 |
Seal Kit Buna | 02-160777 |
No. of Housing Ports | 2 |
Filter Option | None |
Valve Material | Aluminum |
Installation | Screw-in Cartridge |
Model No. | SBV11-8-0-A6T-12DGP |
Actuation | Pilot Operated |
Poppet/Spool | Poppet |
Watt Rating | 23 W |
Flow [Max] | 15 gal/min |
No. of Valve Ports | 2 |
Size Designation | 8 |
Port Size | SAE-6 |
Valve Type | 2-Way, 2-Position, Normally Open, Bi-Directional |
Temperature Range [Max] | 212 °F |
Cartridge Valve Series | SBV11-8-O |
Housing No. | 02-160731 |
Coil Series | 8 Series, 23 W |
Housing Material | Aluminum |
Bi-Directional (2-Way Valves) | Yes |
Seal Material | Buna-N |
Port Type | SAE |
Pressure [Max] | 5000 psi |
Series | 8 Series |
Valve Voltage Rating | 12 VDC |
Operation | Solenoid Operated |
Temperature Range [Min] | -40 °F |
Weight | 0.0 LB |
