
- Solenoid Valve
- 2-Way, 2-Position, Normally Closed, Bi-Directional Valve Type
- SAE Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, bi-directional, normally-closed, poppet-type, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, flow is allowed in both directions.
caution
- Pressure on port 1 should not exceed 20 bar (300 psi)
Pressure [Max] | 5000 psi |
Seal Kit Buna | 565806 |
Watt Rating | 29 W |
Valve Torque into Cavity | 47 to 54 Nm |
Filter Option | None |
Housing No. | 566151 |
Connector Type | DIN 43650-A |
Cartridge Valve Series | SBV11-10-C |
Bi-Directional (2-Way Valves) | Yes |
Valve Voltage Rating | 120 VAC |
Poppet/Spool | Poppet |
No. of Housing Ports | 2 |
Flow [Max] | 20 gal/min |
Temperature Range [Min] | -40 °F |
Valve Type | 2-Way, 2-Position, Normally Closed, Bi-Directional |
Operation | Solenoid Operated |
Recommend Filtration Level | 18/16/13 microns |
Model No. | SBV11-10-C-A6T-120AGH |
Coil Series | 10 Series, 29 W |
Cavity | C-10-2 |
Housing Material | Aluminum |
Series | 10 Series |
Actuation | Pilot Operated |
Installation | Screw-in Cartridge |
Port Type | SAE |
Manual Override | No Manual Override |
Seal Kit Viton | 566927 |
Seal Material | Buna-N |
Port Size | SAE-6 |
No. of Valve Ports | 2 |
Size Designation | 10 |
Temperature Range [Max] | 212 °F |
Weight | 1.29 LB |
