
- Solenoid Valve
- 4-Way, 2-Position, All Ports Open Valve Type
- SAE Port Type
- Direct Acting Actuation
- Spool
description
- Four-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, this valve allows flow from port 3 to port 2 and from port 4 to port 1. In the energized position, flow is allowed from port 3 to port 4 and from port 2 to port 1.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
- Pressure on port 1 should not exceed 20 bar (300 psi)
Flow [Max] | 6 gal/min |
Cavity | C-10-4 |
Pressure [Max] | 3000 psi |
No. of Valve Ports | 4 |
No. of Housing Ports | 4 |
Housing No. | 876713 |
Model No. | SV1-10-4M-8H-120AG |
Series | J Series |
Temperature Range [Min] | -40 °F |
Watt Rating | 23 W |
Port Type | SAE |
Port Size | SAE-8 |
Actuation | Direct Acting |
Seal Material | Buna-N |
Installation | Screw-in Cartridge |
Recommend Filtration Level | 18/16/13 microns |
Valve Voltage Rating | 120 VAC |
Size Designation | 10 |
Operation | Solenoid Operated |
Poppet/Spool | Spool |
Seal Kit Viton | 566080 |
Seal Kit Buna | 889625 |
Temperature Range [Max] | 248 °F |
Manual Override | Knob Type Override |
Coil Series | Use J Series, 23 W |
Valve Torque into Cavity | 47 to 54 Nm |
Housing Material | Aluminum |
Valve Type | 4-Way, 2-Position, All Ports Open |
Cartridge Valve Series | SV1-10-4 |
Bi-Directional (2-Way Valves) | No |
Connector Type | DIN 43650-A |
Filter Option | None |
Weight | 0.0 LB |
