
- Solenoid Valve
- 2-Way, 2-Position, Normally Closed, Bi-Directional Valve Type
- BSPP Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, bi-directional, normally-closed, poppet-type, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, flow is allowed in both directions.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
Temperature Range [Min] | -40 °F |
Cavity | C-10-2 |
Actuation | Pilot Operated |
Port Type | BSPP |
Poppet/Spool | Poppet |
Pressure [Max] | 5000 psi |
Flow [Max] | 20 gal/min |
Seal Material | Buna-N |
Watt Rating | 29 W |
Port Size | 3/8 |
Seal Kit Buna | 565806 |
Model No. | SBV11-10-C-S3G-24DGH |
Valve Voltage Rating | 24 VDC |
Size Designation | 10 |
Bi-Directional (2-Way Valves) | Yes |
Manual Override | No Manual Override |
Valve Type | 2-Way, 2-Position, Normally Closed, Bi-Directional |
Series | 10 Series |
Cartridge Valve Series | SBV11-10-C |
Coil Series | 10 Series, 29 W |
Temperature Range [Max] | 212 °F |
Seal Kit Viton | 566927 |
Housing No. | 02-175103 |
Connector Type | DIN 43650 |
Operation | Solenoid Operated |
Filter Option | None |
Housing Material | Steel |
Weight | 3.3 LB |
