
- Flow Control Valve
- Flow Regulator Type
- PFR2-16 Series
- 0.475 gal/min Minimum Flow
- 30 gal/min Maximum Flow
Style | Adjustable Pressure Compensated |
Port Type | SAE |
Temperature Range [Min] | -40 °F |
Installation | Screw-in Cartridge |
Adjustment Type | Screw |
Recommend Filtration Level | 18/16/13 microns |
Valve Torque into Cavity | 108 to 122 Nm |
No. of Housing Ports | 3 |
Series | PFR2-16 |
Model No. | PFR2-16-S-12T-/6.00 |
No. of Valve Ports | 3 |
Flow [Min] | 0.475 gal/min |
Seal Material | Buna-N |
Flow Rate Setting | 1.5 |
Housing Material | Aluminum |
Port Size | 12 mm |
Flow [Max] | 30 gal/min |
Pressure [Max] | 3000 psi |
Leakage | Standard |
Temperature Range [Max] | 248 °F |
Type | Flow Regulator |
Cavity | C-16-3 |
Weight | 0.0 LB |
