Skip to content Skip to navigation menu
Vickers02-184361

02-184361

Vickers Pressure Control Cartridge Valve
Item #102100683
  • PRV2-10 Series Pressure Reducing/Relieving Valve
  • Pilot Operated
  • C-10-3 Cavity
  • Buna-N Seals
  • Factory Set Adjustment
  • Steel Housing
  • SAE-8 Port Size
  • 10 gal/min
  • 100 psi - 2,000 psi Cracking Pressure
  • 1500 psi Pressure Setting
+ Show More + Show Less
Vickers02-184361
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PRV2-10 Series Pressure Reducing/Relieving Valve
  • Pilot Operated
  • C-10-3 Cavity
  • Buna-N Seals
  • Factory Set Adjustment

caution

  • May be harmful to some plastics
Series PRV2-10
Cavity C-10-3
Cracking Pressure [Max] 2000 psi
Cracking Pressure [Min] 100 psi
Seal Kit Viton 889599
Type Pressure Reducing/Relieving Valve
Operation Pilot Operated
Model No. PRV2-10-F-S8T-20/15
Port Type SAE
Flow [Max] 10 gal/min
Housing Material Steel
Adjustment Type Factory Set
Port Size SAE-8
Pressure Setting 1500 psi
Manufacturer Part No. PRV2-10-F-S8T-20/15
Seal Kit Buna 565804
Seal Material Buna-N
Pressure [Max] 3500 psi
Weight 0.54 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison