
- Solenoid Valve
- SAE Port Type
Recommend Filtration Level | 18/16/13 microns |
Cavity | C-10-2 |
Port Type | SAE |
Valve Torque into Cavity | 47 to 54 Nm |
No. of Housing Ports | 2 |
Pressure [Max] | 3000 psi |
Temperature Range [Min] | -40 °F |
Series | J Series |
Flow [Max] | 12 gal/min |
Model No. | SV3-10-0P-8H-24DG |
Installation | Screw-in Cartridge |
Seal Material | Buna-N |
Valve Voltage Rating | 24 VDC |
Connector Type | DIN 43650-A |
Watt Rating | 23 W |
Temperature Range [Max] | 248 °F |
Manual Override | Push Type Override |
Port Size | SAE-8 |
No. of Valve Ports | 2 |
Housing Material | Aluminum |
Weight | 0.0 LB |
