
- Solenoid Valve
- 3-Way, Spool Valve Type
- SAE Port Type
- Direct Acting Actuation
- Spool
description
- Three-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, flow is allowed from port 2 to port 1 while port 3 is blocked. In the energized position, flow is allowed from port 2 to port 3 while port 1 is blocked.
caution
- Steel housings must be used for operating pressures above 3,000 psi
Size Designation | 10 |
Temperature Range [Max] | 248 °F |
Cartridge Valve Series | SV4-10-3 |
Port Type | SAE |
Seal Kit Viton | 889688 |
Seal Material | Buna-N |
Valve Type | 3-Way, Spool |
Actuation | Direct Acting |
Cavity | C-10-3 |
Seal Kit Buna | 889624 |
Watt Rating | 23 W |
Bi-Directional (2-Way Valves) | No |
Temperature Range [Min] | -40 °F |
Series | J Series |
Flow [Max] | 6 gal/min |
Poppet/Spool | Spool |
Model No. | SV4-10-3-8H-24DL |
Port Size | SAE-8 |
Housing Material | Aluminum |
Coil Series | Use J Series, 23 W |
Valve Voltage Rating | 24 VDC |
Housing No. | 876711 |
Filter Option | None |
Manual Override | No Manual Override |
Connector Type | Leadwire |
Operation | Solenoid Operated |
Pressure [Max] | 3000 psi |
Weight | 0.0 LB |
