
- Flow Control Valve
- Flow Control Type
- FCV6-16 Series
- 55 gal/min Maximum Flow
Flow [Max] | 55 gal/min |
Port Size | 12 mm |
Port Type | SAE |
Model No. | FCV6-16V-C-12H-NV |
Type | Flow Control |
Adjustment Type | Cap |
Series | FCV6-16 |
Weight | 0.0 LB |

Flow [Max] | 55 gal/min |
Port Size | 12 mm |
Port Type | SAE |
Model No. | FCV6-16V-C-12H-NV |
Type | Flow Control |
Adjustment Type | Cap |
Series | FCV6-16 |
Weight | 0.0 LB |