
- SV2-10-4 Series 4-Way, 2-Position, All Ports Blocked Direct Acting Solendoid Cartridge Valve
- Spool Type
- 6 gal/min
- C-10-4 Cavity
- Aluminum Housing
description
- Four-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, all ports are blocked. In the energized position, flow is allowed from port 3 to port 4 and from port 2 to port 1.
caution
- Steel housings must be used for operating pressures above 3,000 psi
Port Type | SAE |
Manual Override | Knob Type Override |
Housing No. | 876713 |
Valve Voltage Rating | 120 VAC |
Filter Option | None |
Bi-Directional (2-Way Valves) | No |
Size Designation | 10 |
Flow [Max] | 6 gal/min |
Poppet/Spool | Spool |
Port Size | SAE-8 |
Actuation | Direct Acting |
Seal Kit Viton | 566080 |
Housing Material | Aluminum |
Seal Kit Buna | 889625 |
Cavity | C-10-4 |
Valve Type | 4-Way, Spool, APB |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 248 °F |
Cartridge Valve Series | SV2-10-4 |
Series | SV2-10-4 |
Coil Series | Use J Series, 23 W |
Seal Material | Buna-N |
Connector Type | DIN 43650 |
Pressure [Max] | 3000 psi |
Operation | Solenoid Operated |
Weight | 0.0 LB |
