
- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV11-12 Series
- SAE-12 Port Size
- SAE Port Type
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
Installation | Screw-in Cartridge |
Seal Material | Buna-N |
Type | Pressure Sequence Valve |
Pressure [Max] | 5076 psi |
Operating Pressure [Max] | 5076 psi |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 248 °F |
Flow [Max] | 30 gal/min |
Style | Spool |
Recommend Filtration Level | 18/16/13 microns |
Cavity | C-12-3S |
Valve Material | Steel |
Manufacturer Part No. | PSV11-12-S-A12T-15/ |
Model No. | PSV11-12-S-A-12T-15/ |
No. of Valve Ports | 3 |
Sequence Pressure [Max] | 1500 psi |
Body Type | 6 |
Pilot Ratio | 100:1 |
Series | PSV11-12 |
Operation | Pilot Operated |
Sequence Pressure [Min] | 150 psi |
Adjustment Type | Screw |
Port Size | SAE-12 |
Leakage | 189 cc/min |
Seal Kit Buna | 02-180095 |
Seal Kit Viton | 02-165887 |
No. of Housing Ports | 3 |
Operating Pressure [Min] | 145 psi |
Port Type | SAE |
Housing Material | Aluminum |
Pressure Setting | 798 psi |
Weight | 0.89 LB |
