
- Pressure Control Valve
- Pressure Relief Valve Type
- RV10-10 Series
- Cartridge Only Port Type
- Direct Acting Operation
Temperature Range [Max] | 248 °F |
Adjustment Type | Cap |
Installation | Screw-in Cartridge |
Valve Torque into Cavity | 47 to 54 Nm |
Seal Material | Buna-N |
Model No. | RV10-10-C-0-10/10 |
Pressure [Max] | 3046 psi |
Temperature Range [Min] | -40 °F |
Series | RV10-10 |
Valve Material | Cartridge only |
Leakage | 0.25 cc/min |
Operating Pressure [Min] | 247 psi |
Pilot Ratio | 100:1 |
Pressure Setting | 631 psi |
Recommend Filtration Level | 18/16/13 microns |
Cavity | C-10-2 |
No. of Valve Ports | 2 |
Port Type | Cartridge Only |
No. of Housing Ports | 2 |
Type | Pressure Relief Valve |
Operation | Direct Acting |
Style | Poppet |
Flow [Max] | 10 gal/min |
Operating Pressure [Max] | 1015 psi |
Weight | 0.0 LB |
