
- Check Valve
- Poppet Style
- 20 mm Size
- SAE Port Type
Style | Poppet |
Size | 20 mm |
Seal Material | Buna-N |
Port Size | SAE-16 |
Flow [Max] | 60 gal/min |
Cracking Pressure | 100 psi |
Port Type | SAE |
Series | CV2-20 |
Model No. | CV2-20-P-16H-100 |
Weight | 0.0 LB |

Style | Poppet |
Size | 20 mm |
Seal Material | Buna-N |
Port Size | SAE-16 |
Flow [Max] | 60 gal/min |
Cracking Pressure | 100 psi |
Port Type | SAE |
Series | CV2-20 |
Model No. | CV2-20-P-16H-100 |
Weight | 0.0 LB |