
- Solenoid Valve
- 2-Way, Normally Closed Spool Valve Type
- SAE Port Type
- Direct Acting Actuation
- Spool
description
- Two-way, two-position, bi-directional, direct-acting, normally-closed, poppet-type, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, flow is allowed in both directions.
caution
- over-tightening may cause failure
- Pressure on port 1 should not exceed 20 bar (300 psi)
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
Valve Type | 2-Way, Normally Closed Spool |
Seal Kit Viton | 889627 |
Watt Rating | 29 W |
Temperature Range [Min] | -40 °F |
Seal Kit Buna | 565806 |
No. of Valve Ports | 2 |
Actuation | Direct Acting |
Filter Option | None |
Coil Series | 10 Series, 29 W |
Housing Material | Steel |
Housing No. | 02-175100 |
Cavity | C-16-2 |
Bi-Directional (2-Way Valves) | No |
Port Type | SAE |
Seal Material | Buna-N |
Recommend Filtration Level | 18/16/13 microns |
Cartridge Valve Series | SV14-10-C |
Temperature Range [Max] | 212 °F |
Installation | Screw-in Cartridge |
Valve Torque into Cavity | 68 to 75 Nm |
Pressure [Max] | 5000 psi |
Connector Type | DIN 43650-A |
Size Designation | 10 |
No. of Housing Ports | 2 |
Port Size | SAE-6 |
Poppet/Spool | Spool |
Model No. | SV14-10-C-S6T-12DGH |
Flow [Max] | 6 gal/min |
Valve Voltage Rating | 12 VDC |
Operation | Solenoid Operated |
Manual Override | No Manual Override |
Series | 10 Series |
Weight | 0.0 LB |
