
- Pressure Control Valve
- Pressure Relief Valve Type
- RV5-16 Series
- Cartridge Only Port Type
- Pilot Operated Operation
Type | Pressure Relief Valve |
Valve Material | Cartridge only |
Leakage | 164 cc/min |
Series | RV5-16 |
Recommend Filtration Level | 18/16/13 microns |
Adjustment Type | Screw |
Port Type | Cartridge Only |
Style | Spool |
Pressure [Max] | 5076 psi |
Temperature Range [Min] | -40 °F |
Flow [Max] | 75 gal/min |
Model No. | RV5-16-S-0-60/40 |
Pressure Setting | 3517 psi |
Installation | Screw-in Cartridge |
Cavity | C-16-2 |
Operating Pressure [Min] | 1015 psi |
Operating Pressure [Max] | 5076 psi |
Temperature Range [Max] | 248 °F |
Operation | Pilot Operated |
No. of Housing Ports | 2 |
No. of Valve Ports | 2 |
Seal Material | Buna-N |
Pilot Ratio | 100:1 |
Weight | 0.0 LB |
