
- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
- SAE Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, poppet-type, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, the poppet lifts to allow flow in either direction.
caution
- Steel housings must be used for operating pressures above 3,000 psi
Watt Rating | 23 W |
Bi-Directional (2-Way Valves) | No |
Connector Type | DIN 43650-A |
Seal Kit Buna | 02-165889 |
Flow [Max] | 30 gal/min |
Model No. | SV3-12-C-12T-12BG |
Pressure [Max] | 3000 psi |
Housing Material | Aluminum |
Valve Type | 2-Way, 2-Position, Normally Closed |
Cartridge Valve Series | SV3-12-C |
Valve Voltage Rating | 12 VDC |
Operation | Solenoid Operated |
Filter Option | None |
Manual Override | No Manual Override |
Poppet/Spool | Poppet |
Size Designation | 12 |
Coil Series | Use J Series, 23 W |
Cavity | C-12-2 |
Series | J Series |
Actuation | Pilot Operated |
Temperature Range [Min] | -40 °F |
Seal Kit Viton | 02-165888 |
Port Size | SAE-12 |
Housing No. | 02-160644 |
Temperature Range [Max] | 248 °F |
Port Type | SAE |
Seal Material | Buna-N |
Weight | 0.0 LB |
