
- Solenoid Valve
- 2-Way, Normally Closed Poppet Valve Type
- Cartridge Only Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, poppet-type, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, the poppet lifts to allow flow in either direction.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
Valve Voltage Rating | 24 VDC |
Seal Kit Viton | 566086 |
Seal Material | Buna-N |
Model No. | SV3-10-CM-6H-24DG |
No. of Valve Ports | 2 |
Bi-Directional (2-Way Valves) | No |
Valve Material | Cartridge only |
Size Designation | 10 |
Installation | Screw-in Cartridge |
Valve Torque into Cavity | 47 to 54 Nm |
Cartridge Valve Series | SV3-10-C |
Coil Series | Use J Series, 23 W |
Temperature Range [Max] | 248 °F |
Cavity | C-10-2 |
Watt Rating | 23 W |
Actuation | Pilot Operated |
Connector Type | DIN 43650-A |
Manual Override | Knob Type Override |
Series | J Series |
Pressure [Max] | 3000 psi |
Valve Type | 2-Way, Normally Closed Poppet |
Housing Material | Aluminum |
Filter Option | None |
Seal Kit Buna | 565803 |
Poppet/Spool | Poppet |
Housing No. | 876700 |
No. of Housing Ports | 2 |
Operation | Solenoid Operated |
Recommend Filtration Level | 18/16/13 microns |
Temperature Range [Min] | -40 °F |
Port Size | SAE-6 |
Flow [Max] | 12 gal/min |
Port Type | Cartridge Only |
Weight | 0.0 LB |
