
- Pressure Control Valve
- Pressure Reducing Valve Type
- PRV11-12 Series
- 19.05 mm Port Size
- SAE Port Type
Series | PRV11-12 |
Housing Material | Aluminum |
No. of Valve Ports | 3 |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 248 °F |
Leakage | 189 cc/min |
Operating Pressure [Max] | 5076 psi |
Installation | Screw-in Cartridge |
Pressure [Max] | 5076 psi |
Flow [Max] | 30 gal/min |
Operation | Pilot Operated |
Pilot Ratio | 100:1 |
Cavity | C-12-3 |
No. of Housing Ports | 3 |
Style | Spool |
Operating Pressure [Min] | 145 psi |
Recommend Filtration Level | 18/16/13 microns |
Adjustment Type | Screw |
Type | Pressure Reducing Valve |
Seal Material | Buna-N |
Valve Torque into Cavity | 81 to 95 Nm |
Port Size | 19.05 mm |
Port Type | SAE |
Pressure Setting | 798 psi |
Model No. | PRV11-12-S-A12T-15/ |
Weight | 0.0 LB |
