
- Solenoid Valve
- 2-Way, Normally Closed Poppet Valve Type
- SAE Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, poppet-type, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, the poppet lifts to allow flow in either direction.
caution
- over-tightening may cause failure
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
Seal Kit Buna | 02-165889 |
Operation | Solenoid Operated |
Filter Option | None |
Manual Override | No Manual Override |
Temperature Range [Max] | 248 °F |
Port Size | SAE-12 |
Connector Type | DIN 43650-A |
Poppet/Spool | Poppet |
Model No. | SV3-12V-C-A12T-120AG |
Housing No. | 02-160644 |
Cavity | C-12-2 |
Housing Material | Aluminum |
Size Designation | 12 |
Cartridge Valve Series | SV3-12-C |
Installation | Screw-in Cartridge |
Watt Rating | 23 W |
Series | J Series |
Flow [Max] | 30 gal/min |
Valve Type | 2-Way, Normally Closed Poppet |
Coil Series | Use J Series, 23 W |
Actuation | Pilot Operated |
Bi-Directional (2-Way Valves) | No |
Valve Voltage Rating | 12 VAC |
Recommend Filtration Level | 18/16/13 microns |
Pressure [Max] | 3000 psi |
Temperature Range [Min] | -40 °F |
No. of Valve Ports | 2 |
Valve Torque into Cavity | Aluminum Housing: 81 to 95 Nm, Steel Housing: 102 to 115 Nm |
Seal Material | Viton |
Port Type | SAE |
No. of Housing Ports | 2 |
Seal Kit Viton | 02-165888 |
Weight | 0.0 LB |
