
- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, pilot-operated, poppet-style, normally-closed, screw-in cartridge solenoid valve. In the de-energized position, this valve blocks flow from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, flow from port 1 to port 2 is restricted while free flow is allowed from port 2 to port 1.
caution
- Do not connect regulator to bottled gas
Cartridge Valve Series | SV11-10-C |
Flow [Max] | 6 gal/min |
Series | 10 Series |
Coil Series | 10 Series, 29 W |
Bi-Directional (2-Way Valves) | No |
Size Designation | 10 |
Connector Type | Stud |
Housing No. | N/A |
Watt Rating | 29 W |
Seal Kit Buna | 565803 |
Actuation | Pilot Operated |
Valve Type | 2-Way, 2-Position, Normally Closed |
Operation | Solenoid Operated |
Temperature Range [Min] | -40 °F |
Housing Material | Steel |
Seal Kit Viton | 566086 |
Seal Material | Buna-N |
Filter Option | None |
Poppet/Spool | Poppet |
Cavity | C-10-2 |
Manual Override | No Manual Override |
Pressure [Max] | 5000 psi |
Valve Voltage Rating | 24 VDC |
Model No. | SV11-10-C-0-24DAH |
Temperature Range [Max] | 212 °F |
Weight | 0.0 LB |
