
- SV4-10-C Series 2-Way, 2-Position, Normally Closed Direct Acting Solendoid Cartridge Valve
- Spool Type
- 6 gal/min
- C-10-2 Cavity
- Aluminum Housing
description
- Two-way, two-position, direct-acting, spool-type, normally-closed, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, the spool lifts to allow flow in either direction.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
- Aluminum housings can be used for pressures up to 210 bar (3,000 psi)
- Steel housings must be used for operating pressures above 210 bar (3,000 psi)
Manual Override | No Manual Override |
Seal Kit Viton | 889627 |
Poppet/Spool | Spool |
Port Type | BSPP |
Cartridge Valve Series | SV4-10-C |
Connector Type | Conduit |
Flow [Max] | 6 gal/min |
Port Size | 3/8 |
Housing Material | Aluminum |
Bi-Directional (2-Way Valves) | No |
Pressure [Max] | 3000 psi |
Temperature Range [Min] | -40 °F |
Housing No. | 876703 |
Valve Voltage Rating | 24 VDC |
Actuation | Direct Acting |
Valve Type | 2-Way, Normally Closed Spool |
Series | SV4-10-C |
Cavity | C-10-2 |
Operation | Solenoid Operated |
Seal Material | Buna-N |
Temperature Range [Max] | 248 °F |
Size Designation | 10 |
Filter Option | None |
Seal Kit Buna | 565806 |
Coil Series | Use J Series, 23 W |
Weight | 0.0 LB |
