
- SV1-10-C Series 2-Way, 2-Position, Normally Closed Pilot Operated Solendoid Cartridge Valve
- Poppet Type
- 12 gal/min
- C-10-2 Cavity
- Aluminum Housing
description
- Two-way, two-position, pilot-operated, poppet-style, normally-closed, screw-in cartridge solenoid valve. In the de-energized position, this valve blocks flow from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, flow from port 1 to port 2 is restricted while free flow is allowed from port 2 to port 1.
caution
- Steel housings must be used for operating pressures above 3,000 psi
Valve Voltage Rating | 24 VDC |
Poppet/Spool | Poppet |
Filter Option | None |
Port Size | SAE-6 |
Port Type | SAE |
Coil Series | Use J Series, 23 W |
Operation | Solenoid Operated |
Actuation | Pilot Operated |
Flow [Max] | 12 gal/min |
Pressure [Max] | 3000 psi |
Temperature Range [Max] | 248 °F |
Connector Type | Conduit |
Housing No. | 566151 |
Cartridge Valve Series | SV1-10-C |
Housing Material | Aluminum |
Manual Override | No Manual Override |
Series | SV1-10-C |
Seal Kit Viton | 566086 |
Seal Material | Buna-N |
Size Designation | 10 |
Bi-Directional (2-Way Valves) | No |
Seal Kit Buna | 565803 |
Temperature Range [Min] | -40 °F |
Valve Type | 2-Way, Normally Closed Poppet |
Cavity | C-10-2 |
Weight | 0.0 LB |
