
- Solenoid Valve
- 2-Way, Normally Closed Poppet Valve Type
- SAE Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, poppet-type, pilot-operated, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, bi-directional flow is allowed between port 1 and port 2.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
Port Size | SAE-8 |
Actuation | Pilot Operated |
Size Designation | 10 |
Installation | Screw-in Cartridge |
Temperature Range [Min] | -40 °F |
Housing No. | 02-175101 |
Recommend Filtration Level | 18/16/13 microns |
Filter Option | None |
Seal Kit Buna | 565803 |
Seal Material | Buna-N |
Flow [Max] | 12 gal/min |
Connector Type | DIN 43650-A |
No. of Housing Ports | 2 |
Watt Rating | 29 W |
Pressure [Max] | 5000 psi |
Series | 10 Series |
Manual Override | No Manual Override |
Poppet/Spool | Poppet |
Seal Kit Viton | 566086 |
Valve Type | 2-Way, Normally Closed Poppet |
Model No. | SV13-10-C-S8T-12DGH |
Port Type | SAE |
Cartridge Valve Series | SV13-10-C |
Operation | Solenoid Operated |
Valve Torque into Cavity | 68 to 75 Nm |
Cavity | C-10-2 |
No. of Valve Ports | 2 |
Coil Series | 10 Series, 29 W |
Temperature Range [Max] | 212 °F |
Housing Material | Steel |
Bi-Directional (2-Way Valves) | No |
Valve Voltage Rating | 12 VDC |
Weight | 0.0 LB |
