
- Solenoid Valve
- Cartridge Only Port Type
- Direct Acting Actuation
Temperature Range [Max] | 248 °F |
Series | 8 Series |
Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
Temperature Range [Min] | -40 °F |
No. of Housing Ports | 2 |
Pressure [Max] | 3000 psi |
Housing Material | Aluminum |
Recommend Filtration Level | 18/16/13 microns |
Manual Override | Knob Type Override |
Flow [Max] | 3 gal/min |
Installation | Screw-in Cartridge |
No. of Valve Ports | 2 |
Model No. | SV4-8V-CM-0-00 |
Valve Torque into Cavity | 34 to 41 Nm |
Seal Material | Viton |
Watt Rating | 20 W |
Actuation | Direct Acting |
Port Type | Cartridge Only |
Cavity | C-8-2 |
Weight | 0.0 LB |
