
- Solenoid Valve
- 2-Way, Normally Closed Spool Valve Type
- SAE Port Type
- Direct Acting Actuation
- Spool
description
- Two-way, two-position, direct-acting, spool-type, normally-closed, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, the spool lifts to allow flow in either direction.
caution
- Aluminum housings can be used for pressures up to 210 bar (3,000 psi)
- Steel housings must be used for operating pressures above 210 bar (3,000 psi)
Connector Type | DIN 43650 |
Coil Series | Use J Series, 23 W |
Flow [Max] | 6 gal/min |
Operation | Solenoid Operated |
Valve Type | 2-Way, Normally Closed Spool |
Pressure [Max] | 3000 psi |
Port Size | SAE-8 |
Poppet/Spool | Spool |
Seal Kit Buna | 565806 |
Size Designation | 10 |
Actuation | Direct Acting |
Series | J Series |
Seal Kit Viton | 889627 |
Housing No. | 876701 |
Watt Rating | 23 W |
Cartridge Valve Series | SV4-10-C |
Valve Voltage Rating | 120 VAC |
Model No. | SV4-10-CM-8H-120AG |
Port Type | SAE |
Filter Option | None |
Bi-Directional (2-Way Valves) | No |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 248 °F |
Housing Material | Aluminum |
Cavity | C-10-2 |
Manual Override | Knob Type Override |
Seal Material | Buna-N |
Weight | 1.0 LB |
