
- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
Valve Type | 2-Way, 2-Position, Normally Closed |
Flow [Max] | 12 gal/min |
Housing Material | Steel |
Model No. | SV13-10-CM-S8T-24DGH |
Valve Voltage Rating | 24 VDC |
Pressure [Max] | 5000 psi |
Seal Material | Buna-N |
Connector Type | DIN 43650-A |
Weight | 0.0 LB |
