
- Solenoid Valve
- 2-Way, Normally Closed Poppet Valve Type
- SAE Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, poppet-type, pilot-operated, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, bi-directional flow is allowed between port 1 and port 2.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
Valve Torque into Cavity | 68 to 75 Nm |
Port Type | SAE |
Size Designation | 10 |
Actuation | Pilot Operated |
Port Size | SAE-6 |
Watt Rating | 29 W |
Coil Series | 10 Series, 29 W |
Filter Option | None |
Seal Kit Viton | 566086 |
No. of Housing Ports | 2 |
Model No. | SV13-10-C-S6T-120AGH |
Operation | Solenoid Operated |
Series | 10 Series |
Pressure [Max] | 5000 psi |
Bi-Directional (2-Way Valves) | No |
Installation | Screw-in Cartridge |
Poppet/Spool | Poppet |
Temperature Range [Min] | -40 °F |
Flow [Max] | 12 gal/min |
Temperature Range [Max] | 212 °F |
Cavity | C-10-2 |
Cartridge Valve Series | SV13-10-C |
Seal Kit Buna | 565803 |
No. of Valve Ports | 2 |
Valve Type | 2-Way, Normally Closed Poppet |
Housing Material | Steel |
Connector Type | DIN 43650-A |
Valve Voltage Rating | 120 VAC |
Seal Material | Buna-N |
Manual Override | No Manual Override |
Recommend Filtration Level | 18/16/13 microns |
Housing No. | 02-175100 |
Weight | 0.0 LB |
