
- Solenoid Valve
- 4-Way, 2-Position, All Ports Open Valve Type
- SAE Port Type
- Direct Acting Actuation
- Spool
description
- Four-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, this valve allows flow from port 3 to port 2 and from port 4 to port 1. In the energized position, flow is allowed from port 3 to port 4 and from port 2 to port 1.
caution
- Steel housings must be used for operating pressures above 3,000 psi
Recommend Filtration Level | 18/16/13 microns |
No. of Valve Ports | 4 |
Pressure [Max] | 3000 psi |
Operation | Solenoid Operated |
Cartridge Valve Series | SV1-10-4 |
Temperature Range [Min] | -40 °F |
Series | J Series |
Temperature Range [Max] | 248 °F |
No. of Housing Ports | 4 |
Manual Override | Knob Type Override |
Flow [Max] | 6 gal/min |
Valve Torque into Cavity | 47 to 54 Nm |
Valve Voltage Rating | 24 VDC |
Bi-Directional (2-Way Valves) | No |
Coil Series | Use J Series, 23 W |
Size Designation | 10 |
Filter Option | None |
Port Size | SAE-6 |
Valve Type | 4-Way, 2-Position, All Ports Open |
Watt Rating | 23 W |
Housing Material | Aluminum |
Cavity | C-10-4 |
Seal Kit Viton | 566080 |
Model No. | SV1-10-4M-6T-24DW |
Seal Kit Buna | 889625 |
Connector Type | Leads |
Installation | Screw-in Cartridge |
Poppet/Spool | Spool |
Housing No. | 566161 |
Port Type | SAE |
Seal Material | Buna-N |
Actuation | Direct Acting |
Weight | 0.0 LB |
