
- SV3-12-C Series 2-Way, 2-Position, Normally Closed Pilot Operated Solendoid Cartridge Valve
- Poppet Type
- 30 gal/min
- C-12-2 Cavity
- Aluminum Housing
description
- Two-way, two-position, poppet-type, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, the poppet lifts to allow flow in either direction.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
Coil Series | Use J Series, 23 W |
Temperature Range [Max] | 248 °F |
Pressure [Max] | 3000 psi |
Filter Option | None |
Size Designation | 12 |
Manual Override | Knob Type Override |
Actuation | Pilot Operated |
Poppet/Spool | Poppet |
Seal Material | Viton |
Housing Material | Aluminum |
Flow [Max] | 30 gal/min |
Bi-Directional (2-Way Valves) | No |
Valve Voltage Rating | 24 VDC w/Diode |
Operation | Solenoid Operated |
Seal Kit Viton | 02-165888 |
Port Type | SAE |
Series | SV3-12-C |
Valve Type | 2-Way, Normally Closed Poppet |
Cartridge Valve Series | SV3-12-C |
Port Size | SAE-12 |
Housing No. | 02-160644 |
Cavity | C-12-2 |
Connector Type | DIN 43650 |
Seal Kit Buna | 02-165889 |
Temperature Range [Min] | -40 °F |
Weight | 0.0 LB |
