
- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV2-10 Series
- 3/8 Port Size
- BSPP Port Type
Pilot Ratio | 100:1 |
Model No. | PRV2-10-S-3G-35/ |
Port Type | BSPP |
Pressure [Max] | 3481 psi |
Type | Pressure Reducing/Relieving Valve |
Port Size | 3/8 |
No. of Valve Ports | 3 |
Installation | Screw-in Cartridge |
Housing Material | Aluminum |
Operation | Pilot Operated |
Seal Material | Buna-N |
Operating Pressure [Max] | 3481 psi |
Valve Torque into Cavity | 47 to 54 Nm |
Operating Pressure [Min] | 247 psi |
Flow [Max] | 10 gal/min |
Adjustment Type | Screw |
Recommend Filtration Level | 18/16/13 microns |
Cavity | C-10-3 |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 248 °F |
Series | PRV2-10 |
Style | Spool |
Weight | 0.0 LB |
