
- Solenoid Valve
- Cartridge Only Port Type
Valve Voltage Rating | 24 VDC |
Temperature Range [Min] | -40 °F |
Connector Type | Deutsch Male |
Temperature Range [Max] | 248 °F |
No. of Valve Ports | 4 |
Seal Material | Buna-N |
Housing Material | Aluminum |
Cavity | C-10-4 |
Series | J Series |
No. of Housing Ports | 4 |
Flow [Max] | 6 gal/min |
Recommend Filtration Level | 18/16/13 microns |
Valve Material | Cartridge only |
Valve Torque into Cavity | 47 to 54 Nm |
Watt Rating | 23 W |
Model No. | SV1-10-4-0-24BN |
Installation | Screw-in Cartridge |
Port Type | Cartridge Only |
Pressure [Max] | 3000 psi |
Weight | 0.0 LB |
