
- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV12-10 Series
- SAE-8 Port Size
- SAE Port Type
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
Cracking Pressure [Min] | 125 psi |
Manufacturer Part No. | PRV12-10-S-S8T-15/4 |
Seal Material | Buna-N |
Model No. | PRV12-10-S-S8T-15/4 |
Cavity | C-10-3 |
Installation | Screw-in Cartridge |
Body Type | 2 |
Port Size | SAE-8 |
Operating Pressure [Min] | 123 psi |
Type | Pressure Reducing/Relieving Valve |
Flow [Max] | 12 gal/min |
Leakage | 0.25 cc/min |
Recommend Filtration Level | 18/16/13 microns |
Seal Kit Viton | 889599 |
Seal Kit Buna | 565804 |
Temperature Range [Max] | 248 °F |
Operation | Pilot Operated |
Valve Torque into Cavity | 68 to 75 Nm |
Cracking Pressure [Max] | 1500 psi |
No. of Valve Ports | 3 |
Pressure Setting | 859 psi |
Temperature Range [Min] | -40 °F |
Housing Material | Steel |
Port Type | SAE |
Style | Spool |
Pilot Ratio | 100:1 |
Pressure [Max] | 5076 psi |
Adjustment Type | Screw |
No. of Housing Ports | 3 |
Series | PRV12-10 |
Operating Pressure [Max] | 5076 psi |
Weight | 0.54 LB |
