
- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV12-10 Series
- 12.7 mm Port Size
- SAE Port Type
Installation | Screw-in Cartridge |
Type | Pressure Reducing/Relieving Valve |
Pressure Setting | 859 psi |
Valve Torque into Cavity | 47 to 54 Nm |
No. of Valve Ports | 3 |
Operating Pressure [Min] | 123 psi |
Seal Material | Buna-N |
Pilot Ratio | 100:1 |
Cavity | C-10-3 |
Adjustment Type | Screw |
Model No. | PRV12-10-S-A8H-15/ |
No. of Housing Ports | 3 |
Port Size | 12.7 mm |
Style | Spool |
Operating Pressure [Max] | 5076 psi |
Housing Material | Aluminum |
Temperature Range [Min] | -40 °F |
Leakage | 0.25 cc/min |
Series | PRV12-10 |
Temperature Range [Max] | 248 °F |
Flow [Max] | 12 gal/min |
Port Type | SAE |
Recommend Filtration Level | 18/16/13 microns |
Pressure [Max] | 5076 psi |
Weight | 0.0 LB |
