
- Proportional Valve
- EPRV2-8-A6T-24DGS Model Code
- Pressure Reducing/Relieving Valve Control Type
- Direct Acting Operation
Style | Spool |
Series | EPRV2 |
Rated Flow | 2 gal/min |
Model No. | EPRV2-8-A6T-24DGS |
Port Size | 9.525 mm |
Temperature Range [Min] | -40 °F |
Installation | Screw-in Cartridge |
Housing Material | Aluminum |
Port Type | SAE |
Temperature Range [Max] | 248 °F |
Fluid Cleanliness | 18/16/13 micron |
No. of Valve Ports | 3 |
Seal Material | Buna-N |
Operation | Direct Acting |
No. of Housing Ports | 3 |
Control Type | Pressure Reducing/Relieving Valve |
Electrical Connection | DIN 43650 |
Voltage & Frequency | 24 VDC |
Cavity | C-8-3 |
Pressure [Max] | 500 psi |
Weight | 0.0 LB |
