
- Solenoid Valve
- SAE Port Type
- Direct Acting Actuation
Valve Torque into Cavity | 47 to 54 Nm |
Actuation | Direct Acting |
No. of Housing Ports | 2 |
Seal Material | Buna-N |
Flow [Max] | 6 gal/min |
Watt Rating | 23 W |
Temperature Range [Max] | 248 °F |
Installation | Screw-in Cartridge |
Housing Material | Aluminum |
No. of Valve Ports | 2 |
Series | J Series |
Temperature Range [Min] | -40 °F |
Model No. | SV4-10-4-6T-24DA |
Pressure [Max] | 3000 psi |
Cavity | C-10-4 |
Recommend Filtration Level | 18/16/13 microns |
Valve Voltage Rating | 24 VDC |
Port Type | SAE |
Port Size | SAE-6 |
Weight | 0.0 LB |
