
- Pressure Control Valve
- Pressure Relief Valve Type
- RV1-8 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Seal Kit Viton | 02-165877 |
Operation | Direct Acting |
Housing Material | Cartridge Only |
Cracking Pressure [Max] | 5000 psi |
Cavity | C-8-2 |
Type | Pressure Relief Valve |
Model No. | RV1-8-S-0-50/36 |
Cracking Pressure [Min] | 1500 psi |
Seal Material | Buna-N |
Port Size | Cartridge Only |
Adjustment Type | Screw |
Manufacturer Part No. | RV1-8-S-0-50/36 |
Seal Kit Buna | 02-165875 |
Series | RV1-8 |
Pressure Setting | 3600 psi |
Flow [Max] | 4 gal/min |
Pressure [Max] | 4000 psi |
Weight | 0.43 LB |
